Motion
52592615
#10-24 UNC 18-8 Hex Lock Nut with Nylon Insert - 3/8" Width Across Flats, 3/16" High, Uncoated
MI ITEM #11743861
MFR #52592615
List Price$0.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-24 UNC 18-8 Hex Lock Nut with Nylon Insert - 3/8" Width Across Flats, 3/16" High, Uncoated
MI ITEM #11743861
MFR #52592615

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.25/each for your price

Overview

Mfr description
52592615 52592615 10-24 18-8 SS THIN NYL
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.

Specifications

  • Thread Size
    #10-24
  • Finish Coating
    Uncoated
  • Height
    3/16 in
  • Thread Direction
    Right Hand
  • Grade
    18-8
  • Material
    Stainless Steel
  • Thread Standard
    UNC
  • Type
    Hex Lock Nut
  • Width Across Flats
    3/8 in
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought