Motion
52592631
#6-32 UNC 18-8 Hex Lock Nut with Nylon Insert - 5/16" Width Across Flats, 9/64" High
MI ITEM #11743863
MFR #52592631
List Price$0.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6-32 UNC 18-8 Hex Lock Nut with Nylon Insert - 5/16" Width Across Flats, 9/64" High
MI ITEM #11743863
MFR #52592631

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.25/each for your price

Overview

Mfr description
52592631 52592631 6-32 18-8 SS THIN NYLO
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.

Specifications

  • Thread Size
    #6-32
  • Height
    9/64 in
  • Thread Direction
    Right Hand
  • Grade
    18-8
  • Material
    Stainless Steel
  • Thread Standard
    UNC
  • Type
    Hex Lock Nut
  • Width Across Flats
    5/16 in
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought