Motion
52592664
#10-32 UNF Grade 2 Hex Lock Nut with Nylon Insert - 3/8" Width Across Flats, 3/16" High, Zinc-Plated Finish
MI ITEM #11743866
MFR #52592664
List Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-32 UNF Grade 2 Hex Lock Nut with Nylon Insert - 3/8" Width Across Flats, 3/16" High, Zinc-Plated Finish
MI ITEM #11743866
MFR #52592664

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.08/each for your price

Overview

Mfr description
52592664 52592664 10-32 ZP THIN NYLON IN
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.

Specifications

  • Thread Size
    #10-32
  • Finish Coating
    Zinc-Plated
  • Height
    3/16 in
  • Thread Direction
    Right Hand
  • Grade
    Grade 2
  • Material
    Steel
  • Thread Standard
    UNF
  • Type
    Hex Lock Nut
  • Width Across Flats
    3/8 in
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text