Motion
52592763
1-14 UNF Grade 2 Hex Lock Nut with Nylon Insert - 1-7/16" Width Across Flats, 35/64" High, Zinc-Plated Finish
MI ITEM #11743876
MFR #52592763
Price$4.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-14 UNF Grade 2 Hex Lock Nut with Nylon Insert - 1-7/16" Width Across Flats, 35/64" High, Zinc-Plated Finish
MI ITEM #11743876
MFR #52592763

Mfr description
52592763 52592763 1-14 ZP THIN NYLON INS
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.78/each

Specifications

Dimensions

  • Height
    35/64 in
  • Thread Size
    1-14
  • Width Across Flats
    1-7/16 in

Details

  • Finish Coating
    Zinc-Plated
  • Grade
    Grade 2
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
  • Type
    Hex Lock Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)