Motion
52592789
Lock Nut - Hex Lock Nut, Steel Material, Thread Size: 1-1/8 - 12
Mi Item #11743878
MFR #52592789
Price$9.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lock Nut - Hex Lock Nut, Steel Material, Thread Size: 1-1/8 - 12
Mi Item #11743878
MFR #52592789

Mfr description
52592789 52592789 1-1/8-12 ZP THIN NYLON
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.43/each

Specifications

Dimensions

  • Height
    41/64 in
  • Thread Size
    1-1/8 - 12
  • Width Across Flats
    1-5/8 in

Details

  • Fastener Standard
    UNF
  • Finish Coating
    Zinc-Plated
  • Grade
    Grade 2
  • Insert Material
    Nylon
  • Lock Nut Type
    Hex Lock Nut
  • Locking Type
    Insert
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • System of Measurement
    Imperial
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
  • Type
    Hex Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)