Motion
52592813
1/4-20 UNC Grade 2 Heavy Hex Lock Nut with Nylon Insert - 1/2" Width Across Flats, 3/8" High, Zinc-Plated Finish
MI ITEM #11743881
MFR #52592813
List Price$0.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC Grade 2 Heavy Hex Lock Nut with Nylon Insert - 1/2" Width Across Flats, 3/8" High, Zinc-Plated Finish
MI ITEM #11743881
MFR #52592813

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.20/each for your price

Overview

Mfr description
52592813 52592813 1/4-20 ZP HEAVY NYL IN
  • Heavy hex lock nuts have thicker heads than standard hex nuts
  • They are used with large-diameter, high-strength bolts.

Specifications

  • Thread Size
    1/4-20
  • Finish Coating
    Zinc-Plated
  • Height
    3/8 in
  • Thread Direction
    Right Hand
  • Grade
    Grade 2
  • Material
    Steel
  • Thread Standard
    UNC
  • Type
    Heavy Hex Lock Nut
  • Width Across Flats
    1/2 in
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought