Motion
52592862
5/8-11 UNC Grade 2 Heavy Hex Lock Nut with Nylon Insert - 1-1/16" Width Across Flats, 55/64" High, Zinc-Plated Finish
MI ITEM #11743885
MFR #52592862
Price$2.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 UNC Grade 2 Heavy Hex Lock Nut with Nylon Insert - 1-1/16" Width Across Flats, 55/64" High, Zinc-Plated Finish
MI ITEM #11743885
MFR #52592862

Mfr description
52592862 52592862 5/8-11 ZP HEAVY NYL IN
  • Heavy hex lock nuts have thicker heads than standard hex nuts
  • They are used with large-diameter, high-strength bolts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.70/each

Specifications

Dimensions

  • Height
    55/64 in
  • Thread Size
    5/8-11
  • Width Across Flats
    1-1/16 in

Details

  • Finish Coating
    Zinc-Plated
  • Grade
    Grade 2
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Heavy Hex Lock Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)