Motion
52592870
3/4-10 UNC Grade 2 Heavy Hex Lock Nut with Nylon Insert - 1-1/4" Width Across Flats, 1" High, Zinc-Plated Finish
MI ITEM #11743886
MFR #52592870
List Price$3.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10 UNC Grade 2 Heavy Hex Lock Nut with Nylon Insert - 1-1/4" Width Across Flats, 1" High, Zinc-Plated Finish
MI ITEM #11743886
MFR #52592870

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.48/each for your price

Overview

Mfr description
52592870 52592870 3/4-10 ZP HEAVY NYL IN
  • Heavy hex lock nuts have thicker heads than standard hex nuts
  • They are used with large-diameter, high-strength bolts.

Specifications

  • Thread Size
    3/4-10
  • Finish Coating
    Zinc-Plated
  • Height
    1 in
  • Thread Direction
    Right Hand
  • Grade
    Grade 2
  • Material
    Steel
  • Thread Standard
    UNC
  • Type
    Heavy Hex Lock Nut
  • Width Across Flats
    1-1/4 in
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text