Motion
52592888
Lock Nut - Heavy Hex Lock Nut, Steel Material, Thread Size: 7/8-9
MI ITEM #11743887
MFR #52592888
List Price$4.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lock Nut - Heavy Hex Lock Nut, Steel Material, Thread Size: 7/8-9
MI ITEM #11743887
MFR #52592888

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.60/each for your price

Overview

Mfr description
52592888 52592888 7/8-9 ZP HEAVY NYL INS
  • Heavy hex lock nuts have thicker heads than standard hex nuts
  • They are used with large-diameter, high-strength bolts.

Specifications

  • Lock Nut Type
    Heavy Hex Lock Nut
  • Thread Size
    7/8-9
  • Finish Coating
    Zinc-Plated
  • System of Measurement
    Imperial
  • Height
    1-1/8 in
  • Thread Direction
    Right Hand
  • Grade
    Grade 2
  • Material
    Steel
  • Thread Standard
    UNC
  • Type
    Heavy Hex Lock Nut
  • Width Across Flats
    1-7/16 in
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Fastener Standard
    UNC
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text