Motion
52592896
1-8 UNC Grade 2 Heavy Hex Lock Nut with Nylon Insert - 1-5/8" Width Across Flats, 1-9/32" High, Zinc-Plated Finish
Mi Item #11743888
MFR #52592896
Price$7.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-8 UNC Grade 2 Heavy Hex Lock Nut with Nylon Insert - 1-5/8" Width Across Flats, 1-9/32" High, Zinc-Plated Finish
Mi Item #11743888
MFR #52592896

Mfr description
52592896 52592896 1-8 ZP HVY NYL INSERT
  • Heavy hex lock nuts have thicker heads than standard hex nuts
  • They are used with large-diameter, high-strength bolts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.35/each

Specifications

Dimensions

  • Height
    1-9/32 in
  • Thread Size
    1-8
  • Width Across Flats
    1-5/8 in

Details

  • Finish Coating
    Zinc-Plated
  • Grade
    Grade 2
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Heavy Hex Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)