Motion
52592904
1-1/8 - 7 UNC Grade 2 Heavy Hex Lock Nut with Nylon Insert - 1-53/64" Width Across Flats, 1-7/16" High, Zinc-Plated Finish
MI ITEM #11743889
MFR #52592904
List Price$15.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8 - 7 UNC Grade 2 Heavy Hex Lock Nut with Nylon Insert - 1-53/64" Width Across Flats, 1-7/16" High, Zinc-Plated Finish
MI ITEM #11743889
MFR #52592904

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.13/each for your price

Overview

Mfr description
52592904 52592904 1-1/8-7 ZP HEAVY NYL I
  • Heavy hex lock nuts have thicker heads than standard hex nuts
  • They are used with large-diameter, high-strength bolts.

Specifications

  • Thread Size
    1-1/8 - 7
  • Finish Coating
    Zinc-Plated
  • Height
    1-7/16 in
  • Thread Direction
    Right Hand
  • Grade
    Grade 2
  • Material
    Steel
  • Thread Standard
    UNC
  • Type
    Heavy Hex Lock Nut
  • Width Across Flats
    1-53/64 in
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text