Motion
52592938
5/8-11 UNC Grade 2 Heavy Hex Lock Nut with Nylon Insert - 1-1/16" Width Across Flats, 55/64" High, Uncoated
MI ITEM #11743892
MFR #52592938
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 UNC Grade 2 Heavy Hex Lock Nut with Nylon Insert - 1-1/16" Width Across Flats, 55/64" High, Uncoated
MI ITEM #11743892
MFR #52592938

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
52592938 52592938 5/8-11 PLAIN HEAVY NYL
  • Heavy hex lock nuts have thicker heads than standard hex nuts
  • They are used with large-diameter, high-strength bolts.

Specifications

  • Thread Size
    5/8-11
  • Finish Coating
    Uncoated
  • Height
    55/64 in
  • Thread Direction
    Right Hand
  • Grade
    Grade 2
  • Material
    Steel
  • Thread Standard
    UNC
  • Type
    Heavy Hex Lock Nut
  • Width Across Flats
    1-1/16 in
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought