Motion
52592953
1-3/4 - 5 UNC Grade 2 Heavy Hex Lock Nut with Nylon Insert - 2-49/64" Width Across Flats, 2-5/16" High, Uncoated
MI ITEM #11743894
MFR #52592953
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/4 - 5 UNC Grade 2 Heavy Hex Lock Nut with Nylon Insert - 2-49/64" Width Across Flats, 2-5/16" High, Uncoated
MI ITEM #11743894
MFR #52592953

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
52592953 52592953 1-3/4-5 PLAIN HEAVY NY
  • Heavy hex lock nuts have thicker heads than standard hex nuts
  • They are used with large-diameter, high-strength bolts.

Specifications

  • Thread Size
    1-3/4 - 5
  • Finish Coating
    Uncoated
  • Height
    2-5/16 in
  • Thread Direction
    Right Hand
  • Grade
    Grade 2
  • Material
    Steel
  • Thread Standard
    UNC
  • Type
    Heavy Hex Lock Nut
  • Width Across Flats
    2-49/64 in
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought