Motion
52592979
#4-40, 0.109" High, Uncoated, Stainless Steel Hex Nut with External Tooth Washer;9/32" Washer Diam, 1/4" Width Across Flats, Grade 18-8
MI ITEM #11743896
MFR #52592979
List Price$0.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4-40, 0.109" High, Uncoated, Stainless Steel Hex Nut with External Tooth Washer;9/32" Washer Diam, 1/4" Width Across Flats, Grade 18-8
MI ITEM #11743896
MFR #52592979

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.13/each for your price

Overview

Mfr description
52592979 52592979 4-40 18-8SS KEPS LOCK
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    #4-40
  • Material
    Stainless Steel
  • Height
    0.1090 in
  • Thread Standard
    UNC
  • Type
    External Tooth
  • Width Across Flats
    0.2500 in;1/4 in
  • Material Grade
    18-8
  • Coating
    Uncoated
  • Washer Diameter
    0.5000 in,1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought