Motion
52592995
5/16-24, 0.328" High, Uncoated, Stainless Steel Hex Nut with External Tooth Washer;37/64" Washer Diam, 1/2" Width Across Flats, Grade 18-8
MI ITEM #11743898
MFR #52592995
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-24, 0.328" High, Uncoated, Stainless Steel Hex Nut with External Tooth Washer;37/64" Washer Diam, 1/2" Width Across Flats, Grade 18-8
MI ITEM #11743898
MFR #52592995

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
52592995 52592995 5/16-24 18-8SS KEPS LO
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    5/16-24
  • Material
    Stainless Steel
  • Height
    0.3280 in
  • Thread Standard
    UNF
  • Type
    External Tooth
  • Width Across Flats
    0.5000 in;1/2 in
  • Material Grade
    18-8
  • Coating
    Uncoated
  • Washer Diameter
    0.5000 in,1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought