Motion
52593043
#10-24, 5/32" High, Uncoated, Stainless Steel Hex Nut with External Tooth Washer;13/32" Washer Diam, 3/8" Width Across Flats, Grade 18-8
MI ITEM #11743903
MFR #52593043
List Price$0.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-24, 5/32" High, Uncoated, Stainless Steel Hex Nut with External Tooth Washer;13/32" Washer Diam, 3/8" Width Across Flats, Grade 18-8
MI ITEM #11743903
MFR #52593043

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.18/each for your price

Overview

Mfr description
52593043 52593043 10-24 18-8SS KEPS LOCK
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    #10-24
  • Material
    Stainless Steel
  • Height
    0.1560 in
  • Thread Standard
    UNC
  • Type
    External Tooth
  • Width Across Flats
    0.3750 in;3/8 in
  • Material Grade
    18-8
  • Coating
    Uncoated
  • Washer Diameter
    0.5000 in,1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text