Motion
52593068
3/8-24" UNF, 9/16" Width Across Flats, Zinc Plated, Stainless Steel Acorn Nut; 5/8" Overall Height, Nylon Insert Type, Grade 18-8
MI ITEM #11743905
MFR #52593068
List Price$1.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-24" UNF, 9/16" Width Across Flats, Zinc Plated, Stainless Steel Acorn Nut; 5/8" Overall Height, Nylon Insert Type, Grade 18-8
MI ITEM #11743905
MFR #52593068

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.43/each for your price

Overview

Mfr description
52593068 52593068 3/8-24 ZP HEX ACORN NY
  • Nylon inserts within the nut elastically flow into the threads of the mating fastener, creating a secure lock.; Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    3/8-24 UNF
  • Thread Direction
    Right Hand
  • Material
    Stainless Steel
  • Grade
    18-8
  • Finish Coating
    Zinc-Plated
  • Color
    Black
  • Overall Height
    5/8 in
  • Thread Standard
    UNF
  • Type
    Nylon Insert
  • Width Across Flats
    9/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought