Motion
52593183
3/8-16" UNC, 9/16" Width Across Flats, Uncoated, Stainless Steel Acorn Nut; 5/8" Overall Height, Grade 18-8
MI ITEM #11743915
MFR #52593183
List Price$1.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16" UNC, 9/16" Width Across Flats, Uncoated, Stainless Steel Acorn Nut; 5/8" Overall Height, Grade 18-8
MI ITEM #11743915
MFR #52593183

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.43/each for your price

Overview

Mfr description
52593183 52593183 3/8-16 18-8SS HEX ACOR
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.; Standard acorn nuts have a domed top that covers protruding threads on the end opposite the head. They are commonly used for aesthetic and decorative purposes in general purpose fastening applications.

Specifications

  • Thread Size
    3/8-16 UNC
  • Thread Direction
    Right Hand
  • Material
    Stainless Steel
  • Grade
    18-8
  • Finish Coating
    Uncoated
  • Color
    Black
  • Overall Height
    5/8 in
  • Thread Standard
    UNC
  • Type
    Standard
  • Width Across Flats
    9/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought