Motion
52593258
1-1/8 - 12 UNF Steel Right Hand Hex Nut;1-11/16" Across Flats, 0.999" High, Uncoated
MI ITEM #11743920
MFR #52593258
List Price$7.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8 - 12 UNF Steel Right Hand Hex Nut;1-11/16" Across Flats, 0.999" High, Uncoated
MI ITEM #11743920
MFR #52593258

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.50/each for your price

Overview

Mfr description
52593258 52593258 1-1/8-12 GR 5 PLAIN FI
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNF indicates unified national fine thread standards. Fine threads have less TPI (threads per inch) and smaller thread pitches.

Specifications

  • Thread Size
    1-1/8 - 12
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
  • Type
    Hex Nut
  • Width Across Flats
    1-11/16 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Grade 5
  • Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought