Motion
52593597
7/16-14 UNC Grade 8 Hex Lock Nut with Nylon Insert - 5/8" Width Across Flats, 29/64" High, Zinc Yellow Dichromate Finish
MI ITEM #11743947
MFR #52593597
Price$0.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16-14 UNC Grade 8 Hex Lock Nut with Nylon Insert - 5/8" Width Across Flats, 29/64" High, Zinc Yellow Dichromate Finish
MI ITEM #11743947
MFR #52593597

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.20/each

Specifications

Dimensions

  • Height
    29/64 in
  • Thread Size
    7/16-14
  • Width Across Flats
    5/8 in

Details

  • Finish Coating
    Zinc Yellow Dichromate
  • Grade
    Grade 8
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Hex Lock Nut

Overview

Mfr description
52593597 52593597 7/16-14 GRD 8 YZ NYLON
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought