Motion
52593613
9/16-12 UNC Grade 8 Hex Lock Nut with Nylon Insert - 7/8" Width Across Flats, 41/64" High, Zinc Yellow Dichromate Finish
MI ITEM #11743949
MFR #52593613
List Price$0.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16-12 UNC Grade 8 Hex Lock Nut with Nylon Insert - 7/8" Width Across Flats, 41/64" High, Zinc Yellow Dichromate Finish
MI ITEM #11743949
MFR #52593613

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.75/each for your price

Overview

Mfr description
52593613 52593613 9/16-12 GRD 8 YZ NYLON
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.

Specifications

  • Thread Size
    9/16-12
  • Finish Coating
    Zinc Yellow Dichromate
  • Height
    41/64 in
  • Thread Direction
    Right Hand
  • Grade
    Grade 8
  • Material
    Steel
  • Thread Standard
    UNC
  • Type
    Hex Lock Nut
  • Width Across Flats
    7/8 in
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought