Motion
52593712
1-1/8 - 7 UNC Grade 8 Hex Lock Nut with Nylon Insert - 1-5/8" Width Across Flats, 1-11/64" High, Zinc Yellow Dichromate Finish
MI ITEM #11743959
MFR #52593712
List Price$13.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8 - 7 UNC Grade 8 Hex Lock Nut with Nylon Insert - 1-5/8" Width Across Flats, 1-11/64" High, Zinc Yellow Dichromate Finish
MI ITEM #11743959
MFR #52593712

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.70/each for your price

Overview

Mfr description
52593712 52593712 1-1/8-7 GRD 8 YZ NYLON
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.

Specifications

  • Thread Size
    1-1/8 - 7
  • Finish Coating
    Zinc Yellow Dichromate
  • Height
    1-11/64 in
  • Thread Direction
    Right Hand
  • Grade
    Grade 8
  • Material
    Steel
  • Thread Standard
    UNC
  • Type
    Hex Lock Nut
  • Width Across Flats
    1-5/8 in
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought