Motion
52593753
1-3/8 - 6 UNC Grade 8 Hex Lock Nut with Nylon Insert - 2" Width Across Flats, 1-37/64" High, Zinc Yellow Dichromate Finish
Mi Item #11743963
MFR #52593753
Price$22.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/8 - 6 UNC Grade 8 Hex Lock Nut with Nylon Insert - 2" Width Across Flats, 1-37/64" High, Zinc Yellow Dichromate Finish
Mi Item #11743963
MFR #52593753

Mfr description
52593753 52593753 1-3/8-6 GRD 8 YZ NYLON
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.78/each

Specifications

Dimensions

  • Height
    1-37/64 in
  • Thread Size
    1-3/8 - 6
  • Width Across Flats
    2 in

Details

  • Finish Coating
    Zinc Yellow Dichromate
  • Grade
    Grade 8
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Hex Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)