Motion
52593803
5/16-24 UNF Grade 8 Hex Lock Nut with Nylon Insert - 1/2" Width Across Flats, 11/32" High, Uncoated
MI ITEM #11743968
MFR #52593803
List Price$0.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-24 UNF Grade 8 Hex Lock Nut with Nylon Insert - 1/2" Width Across Flats, 11/32" High, Uncoated
MI ITEM #11743968
MFR #52593803

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.13/each for your price

Overview

Mfr description
52593803 52593803 5/16-24 GRD 8 PLAIN NY
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.

Specifications

  • Thread Size
    5/16-24
  • Finish Coating
    Uncoated
  • Height
    11/32 in
  • Thread Direction
    Right Hand
  • Grade
    Grade 8
  • Material
    Steel
  • Thread Standard
    UNF
  • Type
    Hex Lock Nut
  • Width Across Flats
    1/2 in
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought