Motion
52593845
7/16-20 UNF Grade 8 Hex Lock Nut with Nylon Insert - 5/8" Width Across Flats, 29/64" High, Uncoated
MI ITEM #11743972
MFR #52593845
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16-20 UNF Grade 8 Hex Lock Nut with Nylon Insert - 5/8" Width Across Flats, 29/64" High, Uncoated
MI ITEM #11743972
MFR #52593845

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
52593845 52593845 7/16-20 GRD 8 PLAIN NY
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.

Specifications

  • Thread Size
    7/16-20
  • Finish Coating
    Uncoated
  • Height
    29/64 in
  • Thread Direction
    Right Hand
  • Grade
    Grade 8
  • Material
    Steel
  • Thread Standard
    UNF
  • Type
    Hex Lock Nut
  • Width Across Flats
    5/8 in
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text