Motion
52593944
7/8-14 UNF Grade 8 Hex Lock Nut with Nylon Insert - 1-1/4" Width Across Flats, 63/64" High, Uncoated
MI ITEM #11743982
MFR #52593944
Price$3.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8-14 UNF Grade 8 Hex Lock Nut with Nylon Insert - 1-1/4" Width Across Flats, 63/64" High, Uncoated
MI ITEM #11743982
MFR #52593944

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.13/each

Specifications

Dimensions

  • Height
    63/64 in
  • Thread Size
    7/8-14
  • Width Across Flats
    1-1/4 in

Details

  • Finish Coating
    Uncoated
  • Grade
    Grade 8
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
  • Type
    Hex Lock Nut

Overview

Mfr description
52593944 52593944 7/8-14 GRD 8 PLAIN NYL
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought