Motion
52593977
1-8 UNC Grade 8 Hex Lock Nut with Nylon Insert - 1-7/16" Width Across Flats, 1-3/64" High, Uncoated
Mi Item #11743985
MFR #52593977
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-8 UNC Grade 8 Hex Lock Nut with Nylon Insert - 1-7/16" Width Across Flats, 1-3/64" High, Uncoated
Mi Item #11743985
MFR #52593977

Mfr description
52593977 52593977 1"-8 GRD 8 PLAIN NYLON
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1-3/64 in
  • Thread Size
    1-8
  • Width Across Flats
    1-7/16 in

Details

  • Finish Coating
    Uncoated
  • Grade
    Grade 8
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Hex Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)