Motion
52593993
1-1/8 - 7 UNC Grade 8 Hex Lock Nut with Nylon Insert - 1-5/8" Width Across Flats, 1-11/64" High, Uncoated
Mi Item #11743987
MFR #52593993
Price$13.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8 - 7 UNC Grade 8 Hex Lock Nut with Nylon Insert - 1-5/8" Width Across Flats, 1-11/64" High, Uncoated
Mi Item #11743987
MFR #52593993

Mfr description
52593993 52593993 1-1/8-7 GRD 8 PLAIN NY
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.73/each

Specifications

Dimensions

  • Height
    1-11/64 in
  • Thread Size
    1-1/8 - 7
  • Width Across Flats
    1-5/8 in

Details

  • Finish Coating
    Uncoated
  • Grade
    Grade 8
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Hex Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)