Motion
52594058
1-1/2 - 6 UNC Grade 8 Hex Lock Nut with Nylon Insert - 2-3/16" Width Across Flats, 1-39/64" High, Uncoated
MI ITEM #11743993
MFR #52594058
List Price$28.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 - 6 UNC Grade 8 Hex Lock Nut with Nylon Insert - 2-3/16" Width Across Flats, 1-39/64" High, Uncoated
MI ITEM #11743993
MFR #52594058

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$28.30/each for your price

Overview

Mfr description
52594058 52594058 1-1/2-6 GRD 8 PLAIN NY
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.

Specifications

  • Thread Size
    1-1/2 - 6
  • Finish Coating
    Uncoated
  • Height
    1-39/64 in
  • Thread Direction
    Right Hand
  • Grade
    Grade 8
  • Material
    Steel
  • Thread Standard
    UNC
  • Type
    Hex Lock Nut
  • Width Across Flats
    2-3/16 in
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought