Motion
52594066
Lock Nut - Hex Lock Nut, Stainless Steel Material, Thread Size: 1/4-20
Mi Item #11743994
MFR #52594066
Price$0.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lock Nut - Hex Lock Nut, Stainless Steel Material, Thread Size: 1/4-20
Mi Item #11743994
MFR #52594066

Mfr description
52594066 52594066 1/4-20 316 SS NYLON IN
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.35/each

Specifications

Dimensions

  • Height
    5/16 in
  • Thread Size
    1/4-20
  • Width Across Flats
    7/16 in

Details

  • Fastener Standard
    UNC
  • Grade
    316
  • Insert Material
    Nylon
  • Lock Nut Type
    Hex Lock Nut
  • Locking Type
    Insert
  • Material
    Stainless Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • System of Measurement
    Imperial
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Hex Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)