Motion
52594199
M30x3.50 Metric Coarse Class 10 Hex Lock Nut with Nylon Insert - 30mm High, Zinc-Plated Finish
Mi Item #11744001
MFR #52594199
Price$16.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M30x3.50 Metric Coarse Class 10 Hex Lock Nut with Nylon Insert - 30mm High, Zinc-Plated Finish
Mi Item #11744001
MFR #52594199

Mfr description
52594199 52594199 M30X3.50 CL 10 ZP DIN9
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.25/each

Specifications

Dimensions

  • Height
    30.00 mm
  • Thread Size
    M30x3.50
  • Width Across Flats
    46.00 mm

Details

  • Fastener Standard
    DIN 985
  • Finish Coating
    Zinc-Plated
  • Grade
    Class 10
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Coarse
  • Type
    Hex Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)