Motion
52594249
M16x1.50 Metric Fine Class 8 Hex Lock Nut with Nylon Insert - 16mm High, Zinc-Plated Finish
MI ITEM #11744005
MFR #52594249
Price$1.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M16x1.50 Metric Fine Class 8 Hex Lock Nut with Nylon Insert - 16mm High, Zinc-Plated Finish
MI ITEM #11744005
MFR #52594249

Mfr description
52594249 52594249 M16X1.50 CL 8 ZP DIN98
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.03/each

Specifications

Dimensions

  • Height
    16.00 mm
  • Thread Size
    M16x1.50
  • Width Across Flats
    24.00 mm

Details

  • Fastener Standard
    DIN 985
  • Finish Coating
    Zinc-Plated
  • Grade
    Class 8
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Fine
  • Type
    Hex Lock Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)