Motion
52594264
M18x2.50 Metric Coarse Class 8 Hex Lock Nut with Nylon Insert - 18.5mm High, Zinc-Plated Finish
MI ITEM #11744006
MFR #52594264
List Price$1.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18x2.50 Metric Coarse Class 8 Hex Lock Nut with Nylon Insert - 18.5mm High, Zinc-Plated Finish
MI ITEM #11744006
MFR #52594264

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.80/each for your price

Overview

Mfr description
52594264 52594264 M18X2.50 CL 8 ZP DIN98
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.

Specifications

  • Thread Size
    M18x2.50
  • Finish Coating
    Zinc-Plated
  • System of Measurement
    Metric
  • Height
    18.50 mm
  • Thread Direction
    Right Hand
  • Grade
    Class 8
  • Material
    Steel
  • Thread Standard
    Metric Coarse
  • Type
    Hex Lock Nut
  • Width Across Flats
    27.00 mm
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Fastener Standard
    DIN 985
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text