Motion
52594272
Lock Nut - Hex Lock Nut, Steel Material, Thread Size: M20x1.50
MI ITEM #11744007
MFR #52594272
List Price$2.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lock Nut - Hex Lock Nut, Steel Material, Thread Size: M20x1.50
MI ITEM #11744007
MFR #52594272

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.58/each for your price

Overview

Mfr description
52594272 52594272 M20X1.50 CL 8 ZP DIN98
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.

Specifications

  • Lock Nut Type
    Hex Lock Nut
  • Thread Size
    M20x1.50
  • Finish Coating
    Zinc-Plated
  • System of Measurement
    Metric
  • Height
    20.00 mm
  • Thread Direction
    Right Hand
  • Grade
    Class 8
  • Material
    Steel
  • Thread Standard
    Metric Fine
  • Type
    Hex Lock Nut
  • Width Across Flats
    30.00 mm
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Fastener Standard
    DIN 985
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text