Motion
52685468
1-1/2" Screw, Steel USS Flat Washer 1-5/8" ID x 3-1/2" OD, 0.153" Thick, Zinc-Plated Finish
MI ITEM #11744009
MFR #52685468
List Price$3.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Screw, Steel USS Flat Washer 1-5/8" ID x 3-1/2" OD, 0.153" Thick, Zinc-Plated Finish
MI ITEM #11744009
MFR #52685468

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.23/each for your price

Overview

Mfr description
52685468 52685468 1-1/2" USS UNHARDENED
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    0.1530 in
  • Type
    USS
  • Screw Size
    1-1/2
  • Outside Diameter Range
    3.4900 in~
  • Outside Diameter
    3-1/2 in
  • Inside Diameter Range
    1.6150 in~
  • Inside Diameter
    1-5/8 in
  • Maximum Thickness
    3/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text