Specifications
Dimensions
- Pipe Size1/4 in
- Thread Size1/4 NPT
Details
- Handle StyleLocking Lever
- MaterialBrass
- Max Operating Temperature350 °F
- Port Connection TypeFNPT x FNPT
- Porting StyleFull
- Pressure Rating150 psi
- Seal MaterialPTFE
- Seat MaterialPTFE
- StyleIn-Line - One Way Flow
- TypeFull Port
- WOG Rating300 psi
Overview
Mfr description
52763398 52763398 1/4" SAFETY EXHAUST AU