Motion
52763414
Ball Valve - Locking Lever
MI ITEM #11744016
MFR #52763414
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Valve - Locking Lever
MI ITEM #11744016
MFR #52763414

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
52763414 52763414 1/2" SAFETY EXHAUST AU

Specifications

  • Port Connection Type
    FNPT x FNPT
  • Handle Style
    Locking Lever
  • Porting Style
    Full
  • Seal Material
    PTFE
  • Product Types
    Ball Valve
  • Seat Material
    PTFE
  • Max Operating Temperature
    350 °F
  • Material
    Brass
  • Pipe Size
    1/2 in
  • Pressure Rating
    150 psi
  • Style
    In-Line - One Way Flow
  • Thread Size
    1/2 NPT
  • Type
    Full Port
  • WOG Rating
    300 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text