Motion
52763448
1-1/4" Pipe, Full Port, Brass Full Port Ball Valve; Inline - Two Way Flow, FNPT x FNPT Ends, Lever Handle, 600 WOG, 150 WSP
Mi Item #11744019
MFR #52763448
Price$82.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Pipe, Full Port, Brass Full Port Ball Valve; Inline - Two Way Flow, FNPT x FNPT Ends, Lever Handle, 600 WOG, 150 WSP
Mi Item #11744019
MFR #52763448

Mfr description
52763448 52763448 1-1/4" FMLXFML BRASS F
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$82.38/each

Specifications

Dimensions

  • Pipe Size
    1-1/4 in
  • Thread Size
    1-1/4 NPT

Details

  • Handle Style
    Lever
  • Material
    Stainless Steel, Brass
  • Material Grade
    304
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    -20 °F
  • Port Connection Type
    FNPT x FNPT
  • Porting Style
    Full
  • Pressure Rating
    150 psi
  • Seal Material
    PTFE
  • Seat Material
    PTFE
  • Style
    In-Line - Two Way Flow
  • Type
    Full Port
  • WOG Rating
    600 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)