Motion
52763455
Ball Valve - 2-Way, 1-1/2 in Port, Stainless Steel Body, Lever
MI ITEM #11744020
MFR #52763455
Price$90.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Valve - 2-Way, 1-1/2 in Port, Stainless Steel Body, Lever
MI ITEM #11744020
MFR #52763455

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$90.93/each

Specifications

Dimensions

  • Pipe Size
    1-1/2 in
  • Port Size
    1-1/2 in
  • Thread Size
    1-1/2 NPT

Details

  • Body Material
    Stainless Steel
  • Body Seal Material
    Polytetrafluroethylene
  • Flow Direction
    2-Way
  • Handle Style
    Lever
  • Material
    Brass, Stainless Steel
  • Material Grade
    304
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • Port Connection Type
    FNPT x FNPT
  • Porting Style
    Full
  • Pressure Rating
    150 psi
  • Product Types
    Full Port Ball Valve
  • Seal Material
    PTFE
  • Seat Material
    PTFE
  • Standards
    ANSI B1.20.1, ASME B16.33, ASME B16.44, CAN/CGA 3.16, CGA CR91-002, FM 1140, UL 125, UL 842
  • Style
    In-Line - Two Way Flow
  • Type
    Full Port
  • WOG Rating
    600 psi

Overview

Mfr description
52763455 52763455 1-1/2" FMLXFML BRASS F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought