Motion
52763463
Ball Valve - 2-Way, 2.0000 in Port, Stainless Steel Body, Lever
MI ITEM #11744021
MFR #52763463
List Price$146.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Valve - 2-Way, 2.0000 in Port, Stainless Steel Body, Lever
MI ITEM #11744021
MFR #52763463

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$146.63/each for your price

Overview

Mfr description
52763463 52763463 2" FMLXFML BRASS FULL

Specifications

  • Flow Direction
    2-Way
  • Port Connection Type
    FNPT x FNPT
  • Port Size
    2.0000 in
  • Body Material
    Stainless Steel
  • Handle Style
    Lever
  • Porting Style
    Full
  • Seal Material
    PTFE
  • Product Types
    Full Port Ball Valve
  • Body Seal Material
    Polytetrafluroethylene
  • Seat Material
    PTFE
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • Max Operating Temperature
    300 °F
  • Standards
    ANSI B1.20.1, ASME B16.33, ASME B16.44, CAN/CGA 3.16, CGA CR91-002, FM 1140, UL 125, UL 842
  • Material
    Brass, Stainless Steel
  • Material Grade
    304
  • Pipe Size
    2 in
  • Pressure Rating
    150 psi
  • Style
    In-Line - Two Way Flow
  • Thread Size
    2 NPT
  • Type
    Full Port
  • WOG Rating
    600 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought