Motion
52763604
3/8" Pipe, Full Port, Brass UL Listed Ball Valve; Inline - Two Way Flow, FNPT x FNPT Ends, Lever Handle, 600 WOG, 150 WSP
Mi Item #11744034
MFR #52763604
Price$15.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Pipe, Full Port, Brass UL Listed Ball Valve; Inline - Two Way Flow, FNPT x FNPT Ends, Lever Handle, 600 WOG, 150 WSP
Mi Item #11744034
MFR #52763604

Mfr description
52763604 52763604 3/8" FXF UL&CSA BRASS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.55/each

Specifications

Dimensions

  • Pipe Size
    3/8 in
  • Thread Size
    3/8 NPT

Details

  • Handle Style
    Lever
  • Material
    Lead Free Brass
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    -20 °F
  • Port Connection Type
    FNPT x FNPT
  • Porting Style
    Full
  • Pressure Rating
    150 psi
  • Seal Material
    PTFE
  • Seat Material
    PTFE
  • Style
    In-Line - Two Way Flow
  • Type
    UL, CSA, FM & cUPC Approved
  • WOG Rating
    600 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)