Motion
52763612
1/2" Pipe, Full Port, Brass UL Listed Ball Valve; Inline - Two Way Flow, FNPT x FNPT Ends, Lever Handle, 600 WOG, 150 WSP
MI ITEM #11744035
MFR #52763612
List Price$20.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Pipe, Full Port, Brass UL Listed Ball Valve; Inline - Two Way Flow, FNPT x FNPT Ends, Lever Handle, 600 WOG, 150 WSP
MI ITEM #11744035
MFR #52763612

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.70/each for your price

Overview

Mfr description
52763612 52763612 1/2" FXF UL&CSA BRASS

Specifications

  • Port Connection Type
    FNPT x FNPT
  • Handle Style
    Lever
  • Porting Style
    Full
  • Seal Material
    PTFE
  • Seat Material
    PTFE
  • Min Operating Temperature
    -20 °F
  • Max Operating Temperature
    300 °F
  • Material
    Stainless Steel, Lead Free Brass
  • Material Grade
    304
  • Pipe Size
    1/2 in
  • Pressure Rating
    150 psi
  • Style
    In-Line - Two Way Flow
  • Thread Size
    1/2 NPT
  • Type
    UL, CSA, FM & cUPC Approved
  • WOG Rating
    600 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text