Motion
52763638
Ball Valve - 2-Way, 1/4 in Port, Brass Body, Lever
MI ITEM #11744037
MFR #52763638
List Price$16.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Valve - 2-Way, 1/4 in Port, Brass Body, Lever
MI ITEM #11744037
MFR #52763638

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.55/each for your price

Overview

Mfr description
52763638 52763638 1/4" MXF UL&CSA BRASS

Specifications

  • Body Material
    Brass
  • Body Seal Material
    Polytetrafluroethylene
  • Flow Direction
    2-Way
  • Handle Style
    Lever
  • Material
    Lead Free Brass
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • Pipe Size
    1/4 in
  • Port Connection Type
    MNPT x FNPT
  • Port Size
    1/4 in
  • Porting Style
    Full
  • Pressure Rating
    150 psi
  • Product Types
    UL Listed Ball Valve
  • Seal Material
    PTFE
  • Seat Material
    PTFE
  • Style
    In-Line - Two Way Flow
  • Thread Size
    1/4 NPT
  • Type
    UL, CSA, FM & cUPC Approved
  • WOG Rating
    600 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text