Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Pipe, Full Port, Brass UL Listed Ball Valve; Inline - Two Way Flow, MNPT x FNPT Ends, Lever Handle, 600 WOG, 150 WSP
MI ITEM #11744039
MFR #52763653

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
52763653 52763653 1/2" MXF UL&CSA BRASS

Specifications

  • Port Connection Type
    MNPT x FNPT
  • Handle Style
    Lever
  • Porting Style
    Full
  • Seal Material
    PTFE
  • Seat Material
    PTFE
  • Max Operating Temperature
    365 °F
  • Material
    Brass
  • Pipe Size
    1/2 in
  • Pressure Rating
    150 psi
  • Style
    In-Line - Two Way Flow
  • Thread Size
    1/2 NPT
  • Type
    UL Listed
  • WOG Rating
    600 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text