Motion
52763661
Ball Valve - 2-Way, 1.0000 in Port, Brass Body, Lever
Mi Item #11744040
MFR #52763661
Price$49.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Valve - 2-Way, 1.0000 in Port, Brass Body, Lever
Mi Item #11744040
MFR #52763661

Mfr description
52763661 52763661 1" MXF BRASS FULL PORT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.30/each

Specifications

Dimensions

  • Pipe Size
    1 in
  • Port Size
    1.0000 in
  • Thread Size
    1 NPT

Details

  • Body Material
    Brass
  • Body Seal Material
    Polytetrafluroethylene
  • Flow Direction
    2-Way
  • Handle Style
    Lever
  • Material
    Brass
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • Port Connection Type
    MNPT x FNPT
  • Porting Style
    Full
  • Pressure Rating
    150 psi
  • Product Types
    Full Port Ball Valve
  • Seal Material
    PTFE
  • Seat Material
    PTFE
  • Style
    In-Line - Two Way Flow
  • Type
    Full Port
  • WOG Rating
    600 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)