Motion
52763695
Ball Valve - 2-Way, 1/2 in Port, Brass Body, Lever
MI ITEM #11744043
MFR #52763695
List Price$19.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Valve - 2-Way, 1/2 in Port, Brass Body, Lever
MI ITEM #11744043
MFR #52763695

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.63/each for your price

Overview

Mfr description
52763695 52763695 1/2" MXF BRASS FULL PO

Specifications

  • Flow Direction
    2-Way
  • Port Connection Type
    MNPT x FNPT
  • Port Size
    1/2 in
  • Body Material
    Brass
  • Handle Style
    Lever
  • Porting Style
    Full
  • Seal Material
    PTFE
  • Product Types
    Full Port Ball Valve
  • Seat Material
    PTFE
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • Max Operating Temperature
    300 °F
  • Material
    Brass
  • Pipe Size
    1/2 in
  • Pressure Rating
    150 psi
  • Style
    In-Line - Two Way Flow
  • Thread Size
    1/2 NPT
  • Type
    Full Port
  • WOG Rating
    600 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought