Overview
Mfr description
53224473 53224473 SZ 9 ELEC STATC WHT1PR
Specifications
- Glove SizeL or Size 9
- MaterialNylon, Polyester
- Material TypeGeneral Purpose Gloves
- Lining MaterialNylon, Polyester
- Description KeywordGlove
- PSC Code4240
- Women's SizeX-Large
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data