Specifications
Dimensions
- Maximum Length3/4 in
- Maximum Screw Size#8
- Minimum Screw Size#6
Details
- Case MaterialPlastic
- Finish CoatingZinc-Plated
- Head TypeHex
- Number Of Pieces200
- TypeHollow Wall Anchors
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)