Overview
Mfr description
53431276 53431276 200PC 10X1 HEX HD PLAS
Specifications
- Case MaterialPlastic
- Finish CoatingZinc-Plated
- Head TypeHex
- Maximum Length1 in
- Minimum Screw Size#10
- Maximum Screw Size#12
- Number Of Pieces200
- TypeHollow Wall Anchors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data