Motion
53431334
300 Piece, #6 to 8 Screw, Plastic & Steel Slotted/Phillips Drive Anchor Assortment; Zinc Plated, 3/4" Long
Mi Item #11744085
MFR #53431334
Price$58.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
300 Piece, #6 to 8 Screw, Plastic & Steel Slotted/Phillips Drive Anchor Assortment; Zinc Plated, 3/4" Long
Mi Item #11744085
MFR #53431334

Mfr description
53431334 53431334 300PC 6X1 COMBO PLSTC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.38/each

Specifications

Dimensions

  • Maximum Length
    3/4 in
  • Maximum Screw Size
    #8
  • Minimum Screw Size
    #6

Details

  • Case Material
    Plastic
  • Finish Coating
    Zinc-Plated
  • Head Type
    Pan
  • Number Of Pieces
    300
  • Type
    Hollow Wall Anchors
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)